Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
(-)-Quinine, anhydrous 99%
 
undefined
 
(-)-Quinine, anhydrous 99%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    174 to 178 °C
  • Loss on drying:
    ≤1 % (105 °C, 2 hrs)
  • Sulfated ash:
    ≤0.1 %
  • Specific optical rotation:
    -159° to -172° (20 °C, 589 nm) (c=1, C2H5OH) (on dried substance)
  • Titration with HClO4:
    ≥98.5 % (On dried substance)
  • Chloride (Cl):
    ≤250 ppm
  • Sulfate (SO4):
    ≤500 ppm
  • Copper (Cu):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Insoluble matter:
    ≤0.01 % (in water)