Order Entry
Puerto Rico
ContactUsLinkComponent
2-Amino-3-hydroxypyridin 98%
Toxic
2-Amino-3-hydroxypyridin 98%
Certificates
undefined
Toxic
2-Amino-3-hydroxypyridin 98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Beige to grey to brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    170 to 176 °C
  • Water:
    ≤0.5 % (K.F.)
  • Additional info:
    residue on sublimation: < 2%
  • HPLC:
    ≥97.5 %
  • Titration with HClO4:
    ≥97.5 % (On anhydrous substance)

Specification Test Results