Order Entry
Puerto Rico
ContactUsLinkComponent
2-Aminopyridine 99+%
Toxic
Environment
2-Aminopyridine 99+%
Certificates
undefined
Toxic
Environment
2-Aminopyridine 99+%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to yellow to light beige Powder or crystals or flakes and/or chunks
  • Infrared spectrum:
    Conforms
  • Melting point:
    55 to 60 °C
  • GC:
    ≥99.0 %
  • Moisture:
    ≤3.0 % (As packaged)
  • Viscosity:
    0.10 to 0.20 s
  • Hydroxyl content:
    4.4 to 5.6 %
  • Free acid (CH3COOH):
    ≤0.04 %
  • Potassium (K):
    ≤0.01 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Loss on ignition:
    ≤0.5 %
  • Nitrogen compounds (as N):
    ≤5 ppm

Specification Test Results