Order Entry
Puerto Rico
ContactUsLinkComponent
(R)-(−)-Phenylephrine hydrochloride 99%
Irritant
(R)-(−)-Phenylephrine hydrochloride 99%
Certificates
undefined
Irritant
(R)-(−)-Phenylephrine hydrochloride 99%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to almost white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    140 to 145 °C
  • Loss on drying:
    ≤1 % (1 g, 105 °C)
  • Specific optical rotation:
    -43° to -47° (20 °C, 589 nm) (c=2, H2O) (on dried substance)
  • Titration with HClO4:
    ≥98.5 % (On dried substance)

Specification Test Results

Frequently Bought Together