Order Entry
Puerto Rico
ContactUsLinkComponent
Syringic acid 97%
Irritant
Syringic acid 97%
Certificates
undefined
Irritant
Syringic acid 97%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Beige to grey to light brown Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    206 to 212 °C
  • Water:
    ≤0.5 % (K.F.)
  • Titration with NaOH:
    96.0 to 104.0 %
  • NMR (13C-NMR):
    Consistent with structure
  • NMR (31P-NMR):
    Consistent with structure
  • Elemental Analysis:
    74.22 to 80.41 % C

Specification Test Results