Order Entry
Puerto Rico
ContactUsLinkComponent
Accessories for Magnetic Stirrer Hei-PLATE Mix 20 L
Accessories for Magnetic Stirrer Hei-PLATE Mix 20 L
Catalog # 76557-396
Supplier:  Heidolph NA, LLC
undefined
Accessories for Magnetic Stirrer Hei-PLATE Mix 20 L
Catalog # 76557-396
Supplier:  Heidolph NA, LLC
Supplier Number:  036306041

Specifications

  • Description:
    Protective silicone cover for Hei-PLATE Mix 20 L
  • Cat. No.:
    76557-396
  • Overall dimensions:
    2.5W×15.2D×11.4H cm (1×6×4.5")
  • Weight:
    0.2 kg (0.5 lbs.)

Specifications

About this item