Bond Elut Cyclohexyl (CH), Agilent Technologies
Catalog # AG12256005
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Cartridge
- Particle Size:40 µm
- Capacity:6 ml
- Description:Bond Elut straight barrel cartridge, PE frit (20 µm)
- Temperature Limit:Apolar stationary phase
- Bed weight:1 g
- Column hardware:PP
- Cat. No.:AG12256005
- Phase:Cyclohexyl
Specifications
About this item
Bond Elut CH provides selectivity for certain analytes not retained with other nonpolar sorbents.
- Non-polar CH with polarity similar to C2
- Retrains polar analytes from aqueous matrices
- Good choice when common nonpolar sorbents do not provide the required selectivity
Bond Elut CH (cyclohexyl) is a midpolarity sorbent that shows unique selectivities for certain analytes. When used as a nonpolar sorbent, CH has a polarity similar to a C2 sorbent. It is often a good choice when nonpolar sorbents, such as C18, C8, or C2, do not provide the desired selectivity.