To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Volume:500 µl
- Description:Agilent syringe for Shimadzu, PTFE-tip plunger, chem fitting with instrument stop, CX type with 1/4-28 UNF screw thread for high-pressure applications, similar to Shimadzu 228-25237-04, (no needle)
- Cat. No.:AG8001-0401
- Needle length:—
- Needle type:—
- Needle gauge:—
- Tip type:—
Specifications
About this item
Agilent syringes for Shimadzu autosamplers ensure accurate and effective sampling.
- Accuracy to within ±1% of nominal volume with a precision of 1% at 80% of the total volume
- A chemically inert fluid path of stainless steel, borosilicate Type I glass, or PTFE
- Robust design for long lifetime
The Agilent HPLC syringe portfolio for Shimadzu autosamplers contains a broad selection of syringe styles and volumes to provide what you need for accurate and effective sampling. From autosampler syringes in both large or small volume, to syringes for pump priming, Agilent syringes meet all form, fit, and function criteria to support your HPLC systems.