Body Bag, USA Response, Standard Duty, Envelope Zipper, Mortech
Catalog # 76549-664
Supplier: Mortech Manufacturing
Specifications
- Dimensions:94L×36"W
- Environmentally Preferable:
- Cat. No.:76549-664
Specifications
About this item
Mopec has partnered with multiple vinyl and polyethylene manufacturers to meet the demand for body bags.
- 7-12 Mil PVC
- Leak proof: seams are 100% RF heat welded/sealed
- Envelope zipper
- No Handles
- Weight capacity 200 pounds
- Color varies