Solar Powered Hanging Scale, Mortech
Catalog # 76549-590
Supplier: Mortech Manufacturing
Specifications
- Cat. No.:76549-590
- Readability:5 g
- Weighing capacity:30 lbs./15 kg
Specifications
About this item
The model BB067 scale is easy to use, gives instantaneous weight readouts, and is completely solar powered so you'll never have to worry about battery replacement.
- Never replace a battery – completely solar powered
- Has the ability to zero tare bow, ring and pan
- Digital speed for instantaneous weight readouts
- Pinpoint accuracy to 0.02 lb / 0.01 kg
- 30 lb/15 kg capacity for versatile weighing use
- Easy to operate – no buttons to press
Exclusive solar powered design for optimal efficiency.