Forceps, Dissection, Toothed, Mortech
Post-mortem dissection tooth forceps are available in a wide variety of lengths and tooth patterns.
- Stainless steel
- Ribbed grip
- Varied teeth standard pattern tips
Available in standard or premium grade with various teeth patterns.
Post-mortem dissection tooth forceps are available in a wide variety of lengths and tooth patterns.
- Stainless steel
- Ribbed grip
- Varied teeth standard pattern tips
Available in standard or premium grade with various teeth patterns.
Product Family Options
- GradeLengthNo. of teeth
- : AB009
Specifications
Cat. No.76548-642 - : AB010
Specifications
Cat. No.76548-644 - : AB011
Specifications
Cat. No.76548-646 - : AB012
Specifications
Cat. No.76548-648 - : AB014
Specifications
Cat. No.76548-650 - : AB015
Specifications
Cat. No.76548-652 - : AB016
Specifications
Cat. No.76548-654 - : AB017
Specifications
Cat. No.76548-656 - : AB018
Specifications
Cat. No.76548-658 - : AB019
Specifications
Cat. No.76548-660 - : AB020
Specifications
Cat. No.76548-662 - : AB021
Specifications
Cat. No.76548-664 - : AB022
Specifications
Cat. No.76548-666 - : AB023
Specifications
Cat. No.76548-668 - : AB024
Specifications
Cat. No.76548-670 - : AB025
Specifications
Cat. No.76548-672 - : AB026
Specifications
Cat. No.76548-674 - : AB109
Specifications
Cat. No.76548-790 - : AB110
Specifications
Cat. No.76548-792 - : AB111
Specifications
Cat. No.76548-794 - : AB112
Specifications
Cat. No.76548-796 - : AB113
Specifications
Cat. No.76548-798 - : AB114
Specifications
Cat. No.76548-800 - : AB115
Specifications
Cat. No.76548-802 - : AB116
Specifications
Cat. No.76548-804 - : AB117
Specifications
Cat. No.76548-806 - : AB118
Specifications
Cat. No.76548-808 - : AB119
Specifications
Cat. No.76548-810 - : AB120
Specifications
Cat. No.76548-812 - : AB121
Specifications
Cat. No.76548-814 - : AB122
Specifications
Cat. No.76548-816 - : AB123
Specifications
Cat. No.76548-818 - : AB124
Specifications
Cat. No.76548-820 - : AB125
Specifications
Cat. No.76548-822 - : AB126
Specifications
Cat. No.76548-824
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



