Order Entry
Puerto Rico
ContactUsLinkComponent
N-Octyl-β-D-glucopyranoside 98%
N-Octyl-β-D-glucopyranoside 98%
Certificates
undefined
N-Octyl-β-D-glucopyranoside 98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to off-white Powder and/or chunks
  • Infrared spectrum:
    Conforms
  • Solubility:
    (10 % in water) Clear to slightly hazy colorless to light yellow
  • HPLC:
    ≥97.5 % (ELSD)
  • Specific optical rotation:
    -31° to -35° (20°C, 589 nm) (c=5, H2O)

Specification Test Results