Cleanroom Gas-Vacuum Heat Sealer, Temperature-Controlled, HDMP3TC-GV, Accu-Seal
MSPP-808-7020
- Description:Gas-vacuum seal, dual heat, temperature controlled
- Dimensions:137L×46W×35.5H cm
- Model:HDMP3TC-GV
- Sealing width:³/₈"
- Vacuum Pressure:2.6 m³/h at 5.5 bar (seal only)
- Cat. No.:MSPP-808-7020
- Electrical:220 V
The temperature controlled, high performance multi-purpose vacuum sealer is designed to handle large objects and the toughest materials for medical and pharmaceutical packaging. Product features such as full process control and seal length up to 50" (127 cm) in compliance with all GMP cleanroom, GMP laboratory and GMP pharmaceutical specifications are a standard for this model.
- Gas -vacuum-seal
- Validatable
These film sealers are verifiable and calibratable to ISO 11607 standards. The user-friendly LCD touch screen and high-speed PLC provide assurance that all process parameters are being met. Connections for external verification allows easy calibration.