VWR® Continuous Cleanroom Paper
76547-900
- Color:White
- Description:Continuous cleanroom paper, latex-free
- Dimensions:9.5×11"
- Environmentally Preferable:Sustainable Materials,Waste Reducing
- Cat. No.:76547-900
- Packaging:2300 sheets
- Weight:20 lbs.
Continuous feed cleanroom computer paper designed for tractor computers.
- 9.5×11" 20 paper