Order Entry
Puerto Rico
ContactUsLinkComponent
Virex® Plus One-Step Disinfectant Cleaner & Deodorant
Virex® Plus One-Step Disinfectant Cleaner & Deodorant
Catalog # 76547-806
Supplier:  DIVERSEY INC.
undefined
Virex® Plus One-Step Disinfectant Cleaner & Deodorant
Catalog # 76547-806
Supplier:  DIVERSEY INC.
Supplier Number:  101102925

Specifications

  • Size:
    2 x 1500 ml
  • Cat. No.:
    76547-806
  • Packaging:
    Plastic bottle

Specifications

About this item

A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. 

  • Kills HIV-1 and Influenza Type A in 1 minute
  • Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae Carbapenum-resistant (CRKP), Acinetobacter baumannii, and other pathogens in 3 minutes
  • Kills Norovirus in 5 minutes at a 1:128 dilution (1 oz. per gallon)
  • Cleans and disinfects finished floors without dulling gloss
  • Bactericidal: Kills many pathogenic bacteria
  • Inhibits the growth of mold and mildew and their odors. Fungicidal: Kills Trichophyton mentagrophytes (athlete's foot fungus) in 3 minutes. Non-Food Contact Sanitizer in 15 seconds at 1:256

Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical.

Bactericidal, virucidal and fungicidal. Kills MRSA and VRE.
Meets bloodborne pathogen standards for decontaminating blood and body fluids.

Blue in color with no added fragrance.