Order Entry
Puerto Rico
ContactUsLinkComponent
All-In-One Student Desk and Chair, LUXOR
All-In-One Student Desk and Chair, LUXOR
Catalog # 76539-198
Supplier:  Luxor
undefined
All-In-One Student Desk and Chair, LUXOR
Catalog # 76539-198
Supplier:  Luxor
Supplier Number:  STUDENT-MTACHR

Specifications

  • Description:
    All-in-one student desk and chair, Width: 23½", Depth: 27½ - 29"
  • Height:
    35"
  • Cat. No.:
    76539-198

Specifications

About this item

Built for grades six and up; it features a space-saving, all-in-one design so students can have everything they need within easy reach. 

  • Flip-up desktop
  • Full-swivel chair with backrest
  • Built-in bottle holder
  • Storage shelf in base

Highlights include a storage shelf built into the base, a bottle holder, and 360 degrees of swivel. The flip-up desktop allows this innovative tablet arm desk to function as a student chair only when needed. A user can simply set the desktop to its vertical position and spin around until the desktop is behind the backrest. Six 2.5" dual-wheel full-swivel casters make it easy to move. The tough laminate top is easy to clean, while the sturdy polypropylene seat and base withstand heavy use.