Order Entry
Puerto Rico
ContactUsLinkComponent
(S)-(+)-5-(Hydroxymethyl)-2-pyrrolidinone-p-toluenesulphonate 95%
Irritant
(S)-(+)-5-(Hydroxymethyl)-2-pyrrolidinone-p-toluenesulphonate 95%
Certificates
undefined
Irritant
(S)-(+)-5-(Hydroxymethyl)-2-pyrrolidinone-p-toluenesulphonate 95%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Colorless to beige Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    122 to 129 °C
  • HPLC:
    ≥94 %
  • Specific optical rotation:
    +8° to +9° (25 °C, 589 nm) (c=1, C2H5OH)

Specification Test Results

Frequently Bought Together