Float Switch with Piggyback Plug; 115 VAC
Catalog # MFLX07187-40
Supplier: Avantor
CSA Certified
UL Listed
Specifications
- Ø:77.9 mm
- Description:Float Switch with Piggyback Plug; 115 VAC
- Height:24.3 cm
- Wetted Materials:PVC and neoprene
- Max. process temperature:60 °C
- Min. specific gravity:1
- Warranty:1 year
- Cat. No.:MFLX07187-40
Specifications
About this item
Convert any manually controlled pump up to 1/2 hp into automatic operation.
- Constructed of PVC and neoprene
Use this float switch to control submersible pumps that don''t have any automatic control. Simply plug the pump''s power cord into the back of the float switch plug (piggyback) and insert the float switch plug into a power outlet. The float switch will control the power to the pump based on the position of the float. Note: Must be used with pumps with a three-prong grounded power plug.
Delivery: Includes 10-ft (3-m) cord with piggyback plug.
- Ø:77.9 mm
- Description:Float Switch with Piggyback Plug; 115 VAC
- Height:24.3 cm
- Environmentally Preferable:
- Wetted Materials:PVC and neoprene
- Max. process temperature:60 °C
- Min. specific gravity:1
- Warranty:1 year
- Cat. No.:MFLX07187-40