Burkle Universal Conical Straight Connector, PVDF, 4-17 mm Tubing; 10/Pk
MFLX06044-07
15 month warranty
- Barb size/tubing int.Ø (port 1):17 mm
- Barb size/tubing int.Ø (port 2):17 mm
- Connection Type:Barbed Union
- Flow pattern:X
- Max. Temperature:160 °C (320 °F)
- Description:Burkle Universal Conical Straight Connector, PVDF, 4-17 mm Tubing; 10/Pk
- Chemical resistance:Yes
- No. of ports:2
- Sterilization:Autoclave
- Warranty:15 Months
- Cat. No.:MFLX06044-07
- Fitting Material:PVDF
- Barb Size / Tubing I.D. (Port 3):17 mm
- Barb Size / Tubing I.D. (Port 4):17 mm
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The conical universal barbed straight connector is ideal for extending, connecting, branching, joining, and repairing most plastic tubings. The polyvinylidene fluoride (PVDF) connector are designed for quick and easy assembly without any tools.
- Barb size/tubing int.Ø (port 1):17 mm
- Barb size/tubing int.Ø (port 2):17 mm
- Connection Type:Barbed Union
- Flow pattern:X
- Max. Temperature:160 °C (320 °F)
- Description:Burkle Universal Conical Straight Connector, PVDF, 4-17 mm Tubing; 10/Pk
- Environmentally Preferable:
- Chemical resistance:Yes
- No. of ports:2
- Sterilization:Autoclave
- Warranty:15 Months
- Cat. No.:MFLX06044-07
- Fitting Material:PVDF
- Barb Size / Tubing I.D. (Port 3):17 mm
- Barb Size / Tubing I.D. (Port 4):17 mm