Polypropylene Centrifugal, Magnetic Drive Pump Power Supply
Catalog # MFLX75211-68
Supplier: VWR International
Specifications
- Power:90 - 240 VAC; 50/60 Hz
- Description:Polypropylene Centrifugal, Magnetic Drive Pump Power Supply
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX75211-68
Specifications
About this item
Optimize performance of your polypropylene magnetic driven pump.
- Keep your magnetic driven pump running properly with these accessories
Choose from a wide range of replacement parts and accessories to ensure top performance of your polypropylene magnetic driven pump.
Use power supply with 75211-69 power cord to connect a 12 VDC pump to a standard AC power source. Power supply comes with a standard North American plug; 2.1A output.
- Power:90 - 240 VAC; 50/60 Hz
- Description:Polypropylene Centrifugal, Magnetic Drive Pump Power Supply
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX75211-68