Gems Bent stem float switch, stainless steel, 3/8"-24
Catalog # MFLX07187-22
Supplier: VWR International
UL recognized
Specifications
- Ø:3.81 cm
- Max. Pressure:100 psi
- Description:Bent stem float switch, stainless steel, 3/8"-24
- Height:82.6 mm
- Wetted Materials:316 stainless steel float and stem
- Max. process temperature:149 °C
- Min. process temperature:-40 °F
- Min. specific gravity:0.7
- Relay output:at 120 VAC: 0.17; at 24 VDC: 0.17
- Warranty:1 year
- Cat. No.:MFLX07187-22
- Cable length:0.6 m
Specifications
About this item
Get longer life and more durability with hermetically sealed switches.
- Features a 90° stem for side mounting where space is a premium
This bent stem level switch accepts 120/240 VAC and operates as a NO switch. Switches include 24" leads.
- Ø:3.81 cm
- Max. Pressure:100 psi
- Description:Bent stem float switch, stainless steel, 3/8"-24
- Height:82.6 mm
- Environmentally Preferable:
- Wetted Materials:316 stainless steel float and stem
- Max. process temperature:149 °C
- Min. process temperature:-40 °F
- Min. specific gravity:0.7
- Relay output:at 120 VAC: 0.17; at 24 VDC: 0.17
- Warranty:1 year
- Cat. No.:MFLX07187-22
- Cable length:0.6 m