Order Entry
Puerto Rico
ContactUsLinkComponent
4-Nitrophenyl phosphate disodium salt hexahydrate (pNPP) 98+%
4-Nitrophenyl phosphate disodium salt hexahydrate (pNPP) 98+%
Certificates
undefined
4-Nitrophenyl phosphate disodium salt hexahydrate (pNPP) 98+%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    27.5 to 31.0 % (K.F.)
  • Solubility:
    (5 % in water) Clear
  • HPLC:
    ≤0.1 % free 4-nitrophenol
  • Titration with HClO4:
    98.0 to 102.0 %
  • UV:
    at 220 nm A: ≤0.301
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0003 %
  • Acidity:
    ≤0.0002 meq/g

Specification Test Results