Order Entry
Puerto Rico
ContactUsLinkComponent
Indene 90% stabilized, Technical Grade
Flammable
Indene 90% stabilized, Technical Grade
Certificates
undefined
Flammable
Indene 90% stabilized, Technical Grade

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear yellow to brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5670 to 1.5750 (20°C, 589 nm)
  • GC:
    ≥88 %
  • Stabilizer:
    5 to 10 ppm tert-Butylcatechol

Specification Test Results