CBS Cryogenic Freezers, S Series
Supplier: CUSTOM BIOGENIC SYSTEMS, INC
Certificates
About this item
The CBS S Series LN₂ freezers offer cryogenic storage in a stainless-steel insulated vessel. These units are built in a round, space-saving design and are caster mounted for easy mobility. A counter-balanced lockable lid with a wide opening ensures easy, unrestricted access to samples. The unit has an advanced woven lid gasket design. Units provide flexibility to operate vapor storage, immersion storage, or a combination of both to store any type or size of the sample and feature annular fill and sensor tubes.
Provides long-term sample storage solution
- The wide lid opening gives you quick access to your samples
- Quick access without removing racks to find the one you need
- Temperature uniformity
- Temperatures up to -193 °C
Standard LN₂ containers include an Autofill-Monitor system which has autofill functionality with gas by-pass and LN₂ hose, dual temperature probes, and many additional features.
Specifications
- Catalog No:
- 76595-648
- 76542-168
- 76542-666
- Model:
- S-3000ABEH
- S-3000AB
- S-1500AB
- Liquid Nitrogen Capacity:
- 720 L
- 345 L
- 145 L
- Vial Capacity:
- 46200 (2 ml vials)
- 2200 (2 ml vials)
- 9100 (2 ml vials)
- Weight:
- 195 L (430 lbs.)
- 181.4 (400 lbs.)
- 122.5 L (270 lbs.)
Specifications
Frequently Bought Together