Order Entry
Puerto Rico
ContactUsLinkComponent
 
Nε-carbobenzoxy-L-lysine 98%
 
undefined
Nε-carbobenzoxy-L-lysine 98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White to almost white Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤1 % (K.F.)
  • Sulfated ash:
    ≤0.2 %
  • HPLC:
    ≥97.5 %
  • Specific optical rotation:
    +12.0° to +16.0° (20°C, 589 nm) (c=1, 1N HCl)
  • Titration with HClO4:
    ≥97.5 %
  • Sulfate (SO4):
    ≤300 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Other amino acids:
    ≤0.5 % (TLC)