Order Entry
Puerto Rico
ContactUsLinkComponent
 
Hesperidin 97% includes analogeous compounds
 
undefined
Hesperidin 97% includes analogeous compounds

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White to light brown Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤4 %
  • Heavy metals:
    ≤20 ppm
  • Additional info:
    residue by calcination: < 0.3%
  • UV spectrophotometry:
    ≥96.0 % (on dry substance)
  • Volatile matter:
    ≤5.0 %