Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
L(+)-Glutamic acid hydrochloride 99%
 
undefined
 
L(+)-Glutamic acid hydrochloride 99%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (105°C, 5 hrs)
  • Sulfated ash:
    ≤0.1 %
  • UV transmittance:
    ≥95 % (c=10, H2O, 430 nm) 1 cm cell
  • pH:
    1 to 2.5 (2.5 % at 25°C)
  • Specific optical rotation:
    +25.2° to +25.8° (20°C, 589 nm) (c=10, 2 N HCl)
  • Titration with HClO4:
    98.5 to 101.5 %
  • Sulfate (SO4):
    ≤200 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Other amino acids:
    ≤0.5 % (TLC)