J&W Select Permanent Gasses Columns, Agilent Technologies
Catalog # AGCP7429
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Description:GC Column, 7 inch cage
- Cat. No.:AGCP7429
- Phase:Select Permanent Gases
Specifications
About this item
A set of two parallel columns that combines CP-Molsieve 5 Å for permanent gases and CP-PoraBOND Q for CO₂ analysis.
- Set of two parallel columns: CP-Molsieve 5 Å for permanent gases and PoraBOND Q for CO₂ analysis
- Isothermal separation at temperatures >40 °C eliminates the need for cryogenics
- Temperature stability up to 300 °C allows short regeneration times and improves efficiency
- One injector, one detector simplifies operation
- Engineered for fast separation, low-level analysis, and quantification of argon/oxygen
- Separates permanent gases and CO₂ in a single run
- Coupled and tested
- For resolution of the difficult-to-separate argon/oxygen and helium/neon pairs, use CP7530 Select Permanent Gases/HR (High Resolution) column
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W Select Permanent Gases/CO₂ is a set of two parallel columns that combines CP-Molsieve 5 Å for permanent gas analysis and CP-PoraBOND Q for CO₂ analysis. Column dimensions meet the need for fast separation, lowest level analysis, and quantification of argon/oxygen. This column separates permanent gases and CO₂ in a single run. Columns are coupled and tested.