Reversed Phase Prep, Agilent Technologies
Agilent offers a range of preparative columns for scale up of reverse phase chromatography, including C18, C8, and phenyl phases.
- Scalable from 4.6 to 50 mm internal diameters
- Available in particle sizes ranging from 3 µm, to tackle complex matrices, to 10 µm for optimal loading and throughput
- A wide selection of media to complement your separation
Any purification campaign centers around three objectives – yield, purity, and throughput. Agilent preparative LC columns can help you to achieve your goals. Available in a variety of media, such as Prep and Pursuit XRs with high loading capacity or ZORBAX with complementary selectivity, as well as particle sizes ranging from 3 to 10 µm, these columns offer a suitable fit for your purification needs. Agilent preparative LC columns are available in 21.2, 30, and 50 mm internal diameters and easily scale from analytical dimensions.
- Catalog No:
- AG449905-902
- AG449905-302
- AG446905-302
- AG443905-902
- AG410910-302
- Description:
- Scalar column
- Column
- Column
- Scalar column
- Column
- Carbon Load:
- 24%
- 24%
- 24%
- 24%
- 24%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. Pressure:
- 400 bar
- 340 bar
- 340 bar
- 400 bar
- 340 bar
- pH Range:
- 2 - 10
- 2 - 10
- 2 - 10
- 2 - 10
- 2 - 10
- Temperature Limit:
- 60 °C @ pH 2 - 8; 40 °C @ pH 8 - 10
- 60 °C @ pH 2 - 8; 40 °C @ pH 8 - 10
- 60 °C @ pH 2 - 8; 40 °C @ pH 8 - 10
- 60 °C @ pH 2 - 8; 40 °C @ pH 8 - 10
- 60 °C @ pH 2 - 8; 40 °C @ pH 8 - 10
- Wetted Materials:
- Methanol
- Methanol