Normal Phase Prep, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Certificates
About this item
Agilent offers a range of preparative columns for scale up of Normal Phase Chromatography, including silica, CN, and NH2 phases.
- Scalable from 4.6 to 50 mm internal diameters
- Available in particle sizes ranging from 3 µm, to tackle complex matrices, to 10 µm for optimal loading and throughput
- A wide selection of media to complement your separation
Any purification campaign centers around three objectives – yield, purity, and throughput. Agilent preparative LC columns can help you to achieve your goals. Available in a variety of media, such as Prep and Pursuit XRs with high loading capacity or ZORBAX with complementary selectivity, as well as particle sizes ranging from 3 to 10 µm, these columns offer a suitable fit for your purification needs. Agilent preparative LC columns are available in 21.2, 30, and 50 mm internal diameters and easily scale from analytical dimensions.
Specifications
- Catalog No:
- AG443905-901
- AG410910-101
- Description:
- Scalar column
- Cartridge (PrepHT)
- Carbon Load:
- 0
- 0
- Endcapped:
- No
- No
- Max. Pressure:
- 400 bar
- 340 bar
- pH Range:
- 2-10
- 1-8
- Wetted Materials:
- Hexane
- —