LC Columns for PFC Analysis, Agilent Technologies
AG5062-8100
- Column Format:Analytical
- Ø int.:4.60 mm
- Max. Pressure:1200 bar
- Length:30 mm
- Wetted Materials:Methanol/Water
- pH Range:2 - 9
- Temperature Limit:60 °C
- Description:InfinityLab PFC Delay Column
- Cat. No.:AG5062-8100
Agilent LC columns suited for the analysis of per- and polyfluorinated compounds (PFC or PFAS).
- Designed and tested to delay elution of PFC compounds released from pump, solvent lines and solvents.
- Highest stability and lifetime up to 1200 bar pump pressure.
- Particles and dimensions were designed to reduce backpressure of column while maximizing retention.
- Part of the InfinityLab PFC-free LC Conversion Kit (5004-0006).
The Agilent InfinityLab PFC Delay Column was designed and tested to efficiently delay elution of per- and polyfluorinated compounds (PFC or PFAS) released from pump parts, solvent lines and solvents that would interfere with detection and quantification of PFC in samples, e.g. drinking water. This product is recommended to be used with the InfinityLab PFC-free LC conversion Kit (5004-0006). The InfinityLab PFAS Delay Column is not an analytical column and is installed in the pump (see technical note shipped with the kit or literature below).