J&W CP-Sil 88 Columns, Agilent Technologies
Catalog # AGCP6173
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Film Thickness:0.20 µm
- Ø int.:0.25 mm
- Description:GC column, 7" cage
- Length:50 m
- USP Code:G5
- Polarity:High-polarity stationary phase
- Cat. No.:AGCP6173
- Phase:CP-Sil 88
Specifications
About this item
A highly substituted and stabilized cyanopropyl phase for great ease-of-use and excellent selectivity of positional and geometric isomers.
- High selectivity towards positional and geometric isomers for ease-of-use
- Highly substituted cyanopropyl phase
- Highest polarity, non-chemically bonded and stabilized
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W CP-Sil 88 contains a highly substituted and stabilized cyanopropyl phase. It has the highest polarity and is non-chemically bonded. The extremely high polarity of this column offers maximum resolution in separations where the boiling point and polarity of the analytes are nearly equal, for example, in the separation of positional and geometric isomers.