J&W CP-Select 624 Hexanes Columns, Agilent Technologies
Catalog # AGCP9111
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Film Thickness:1.80 µm
- Ø int.:0.32 mm
- Description:GC column, 7" cage
- Length:30 m
- Polarity:Mid-polarity stationary phase
- Cat. No.:AGCP9111
- Phase:CP-Select 624
Specifications
About this item
A highly reproducible column specifically designed for the separation of hexane isomers and dichloromethane in residual solvent analysis.
- Optimized USP G43 stationary phase
- Resolution for acetonitrile and dichloromethane ≥1.0 as described in USP <467> residual solvents
- Excellent column-to-column reproducibility
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- An application-specific QC test assures CP-Select 624 Hexane columns are able to separate dichloromethane from hexane isomers
- Performance Summary shipped with each column
Agilent J&W CP-Select 624 Hexane is a highly reproducible column specifically designed for the separation of hexane isomers and dichloromethane in residual solvent analysis. Application-specific QC testing provides assurance for specific separation and column-to-column reproducibility.