Order Entry
Puerto Rico
ContactUsLinkComponent
AdvanceBio SEC 2.7 μm, Agilent Technologies
AdvanceBio SEC 2.7 μm, Agilent Technologies
Certificates
undefined
AdvanceBio SEC 2.7 μm, Agilent Technologies

Specifications

  • Catalog No:
  • AGPL1180-1350
  • AGPL1180-5301
  • AGPL1580-3301
  • AGPL1180-3350
  • Max. Pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • pH Range:
  • 2-8.5
  • 2-8.5
  • 2-8.5
  • 2-8.5
  • Temperature Limit:
  • 80 °C
  • 80 °C
  • 80 °C
  • 80 °C
  • Wetted Materials:
  • 0.02% Sodium azide
  • 0.02% Sodium azide

Specifications

Frequently Bought Together