J&W 5975T LTM Column Module, Agilent Technologies
Catalog # AGG3900-64016
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Specifications
- Column Format:Capillary
- Description:Replacement LTM II transfer line module for Low Thermal Mass (LTM) column module, 5" format, does not include Ultimate union kits
- Cat. No.:AGG3900-64016
Specifications
About this item
A fused silica capillary column with integrated heating and temperature-sensing components module for 5975T GC/MS systems.
- Suitable for majority of Agilent J&W Capillary GC columns (30 m maximum length)
- Rapid temperature programming rates of up to 1800 °C/min achievable
- Fast cooling times - less than one minute for some configurations
- Excellent retention time repeatability and excellent separation performance, comparable to conventional GC
- Ability to run up to four column modules simultaneously, using different temperature programs
- Works with 7890/6890 GC injectors and detectors for little change to your existing methods
- Compatible with Agilent capillary flow technology, for multi-dimensional GC
Agilent J&W 5975T LTM column modules are designed specifically for Agilent 5975T GC/MS systems. These modules include an integrated 3 in LTM capillary column toroid assembly with heated transfer lines, cooling fan assembly, and sheet-metal enclosure. LTM column modules offers faster heating and cooling for more rapid analytical cycle times than standard air-bath GC oven techniques.