Order Entry
United States
ContactUsLinkComponent
Masterflex® L/S® Precision Process Pump Systems, Avantor®
Masterflex® L/S® Precision Process Pump Systems, Avantor®
Certificates
undefined
Masterflex® L/S® Precision Process Pump Systems, Avantor®

Specifications

  • Model:
  • 77916-42
  • 77916-50
  • 77916-42
  • 77916-42
  • 77916-40
  • 77916-52
  • 77916-52
  • 77916-52
  • 77916-50
  • 77916-50
  • 77916-40
  • 77916-40
  • 77916-42
  • 77916-40
  • 77916-52
  • 77916-52
  • 77916-50
  • 77916-50
  • 77916-40
  • 77916-42
  • 77916-52
  • 77916-50
  • 77916-40
  • 77916-42
  • 77916-42
  • 77916-42
  • 77916-52
  • 77916-50
  • 77916-40
  • 77916-40
  • 77916-42
  • 77916-50
  • 77916-52
  • 77916-52
  • 77916-50
  • 77916-40
  • No. of Channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • 4
  • Control Type:
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Variable-Speed Digital
  • Min. flow rate per channel:
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • Max. flow rate per channel:
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min (1.7 L/min)
  • 1700 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 1700 ml/min
  • 1700 ml/min
  • 480 ml/min
  • 480 ml/min
  • Min. Flow Rate:
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 17 ml/min
  • 17 ml/min
  • 4.8 ml/min
  • 4.8 ml/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • IP 66
  • Accuracy:
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Anti-drip:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Drive:
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
  • Duty Cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • 6 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Tubing:
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • Tubing sizes accepted:
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 15, 24, 35, 36
  • L/S® 15, 24, 35, 36
  • L/S® 13, 14, 16, 25, 17, 18
  • L/S® 13, 14, 16, 25, 17, 18
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Current:
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • 2.2 / 1.1 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications