Masterflex® Two-Stage High-Pressure Centrifugal Pump, 63 GPM/225 ft, 304 SS; 230/460 VAC
Catalog # MFLX75506-70
Supplier: VWR International
CE Compliant
Specifications
- Maximum Flow Rate:63 gal./min
- Power:230/460 VAC; 60 Hz; 8.2 A
- Max. Pressure:125 psi
- Description:Two-stage High-pressure Pump, 63 gal./min, 230/460 VAC
- Height:24.9 cm (9.8125")
- Length:44.13 cm (17.375")
- Wetted Materials:304 SS shaft and case, Type 21 mechanical seals (carbon vs. ceramic/Viton®), and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:2 NPT(F)
- Motor hp:5.5
- Outlet connection:1 NPT(F)
- Motor type:TEFC/IP55
- Max. Temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. No.:MFLX75506-70
- Max. Head:225 ft.
- Max. Motor RPM:3450 rpm
- Width:231.7 mm (9.125")
Specifications
About this item
Two-stage design gives superior output pressures.
- Close-coupled design saves space; simplifies maintenance and installation
- Fabricated from 304 stainless steel for corrosion resistance
- Back pullout design allows servicing without disturbing piping.
- Maximum flow rate 63 GPM
- Maximum feet of head 225 ft
- Operates on 230/460 VAC
Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life. Install either vertically or horizontally.
- Maximum Flow Rate:63 gal./min
- Power:230/460 VAC; 60 Hz; 8.2 A
- Max. Pressure:125 psi
- Description:Two-stage High-pressure Pump, 63 gal./min, 230/460 VAC
- Height:24.9 cm (9.8125")
- Length:44.13 cm (17.375")
- Environmentally Preferable:
- Wetted Materials:304 SS shaft and case, Type 21 mechanical seals (carbon vs. ceramic/Viton®), and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:2 NPT(F)
- Motor hp:5.5
- Outlet connection:1 NPT(F)
- Motor type:TEFC/IP55
- Max. Temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. No.:MFLX75506-70
- Max. Head:225 ft.
- Max. Motor RPM:3450 rpm
- Width:231.7 mm (9.125")