Order Entry
Puerto Rico
ContactUsLinkComponent
Silica gel, Pore size: 60 Å 60-200 µm, Ultrapure for column chromatography
Silica gel, Pore size: 60 Å 60-200 µm, Ultrapure for column chromatography
Certificates
undefined
Silica gel, Pore size: 60 Å 60-200 µm, Ultrapure for column chromatography

Specification Test Results

  • Appearance:
    White Powder
  • Particle size:
    ≤5 % (< 60 µm)
  • Specific surface area:
    470 to 530 m²/g
  • Pore volume:
    0.70 to 0.85 ml/g
  • Pore diameter:
    58 to 68 A
  • pH:
    6.5 to 7.5 (5 % suspension in water)
  • Volatile matter:
    2 to 6 % (160°C)

Specification Test Results

Frequently Bought Together