Order Entry
Puerto Rico
ContactUsLinkComponent
TRITON™ X-100 (Polyethylene glycol tert-octylphenyl ether) 98% for molecular biology DNase-, RNase-, protease-free
Corrosive
Irritant
Environment
TRITON™ X-100 (Polyethylene glycol tert-octylphenyl ether) 98% for molecular biology DNase-, RNase-, protease-free
Certificates
undefined
Corrosive
Irritant
Environment
TRITON™ X-100 (Polyethylene glycol tert-octylphenyl ether) 98% for molecular biology DNase-, RNase-, protease-free

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear viscous liquid
  • Water:
    ≤0.2 %
  • HPLC:
    ≥97.5 %
  • pH:
    6 to 8 (5 % in water)
  • Dnase,Rnase,Protease activity:
    Not detected
  • Heavy metals (as Pb):
    ≤5 ppm
  • Peroxides:
    ≤0.01 %

Specification Test Results

Frequently Bought Together