Order Entry
Puerto Rico
ContactUsLinkComponent
tert-Butylchlorodiphenylsilane 98%
Irritant
Corrosive
tert-Butylchlorodiphenylsilane 98%
Certificates
undefined
Irritant
Corrosive
tert-Butylchlorodiphenylsilane 98%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear to hazy colorless to yellow to light brown Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5665 to 1.5685 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • UV:
    at 330 nm A: ≤0.05
  • pH:
    3.5 to 5.0 (5 % in water)
  • Titration with NaOH:
    99.4 to 100.6 %

Specification Test Results