Order Entry
Puerto Rico
ContactUsLinkComponent
 
Magnesium oxide 98%, powder Ø 99% <150 µm (-100 mesh), Extra Pure
 
undefined
Magnesium oxide 98%, powder Ø 99% <150 µm (-100 mesh), Extra Pure

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥97.5 %
  • Sulfate (SO4):
    ≤2500 ppm
  • Calcium oxide (CaO):
    ≤3000 ppm
  • Silicon dioxide (SiO2):
    ≤500 ppm
  • Loss on ignition:
    ≤2 %
  • Aluminium oxide (Al2O3):
    ≤400 ppm
  • Iron(III)oxide (Fe2O3):
    ≤400 ppm

 

Frequently Bought Together