Order Entry
Puerto Rico
ContactUsLinkComponent
Iron(III) chloride hexahydrate 97+% ACS
Corrosive
Irritant
Iron(III) chloride hexahydrate 97+% ACS
Certificates
undefined
Corrosive
Irritant
Iron(III) chloride hexahydrate 97+% ACS

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Yellow to orange to light brown Adhering powder and/or lumps
  • Titration Iodometric:
    97.0 to 102.0 %
  • Nitrate (NO3):
    ≤100 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤30 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤30 ppm
  • Ferrous iron (Fe 2+):
    Passes test (limit about 0.002%)
  • Phosphorous compounds (as PO4):
    ≤0.01 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Frequently Bought Together