Order Entry
Puerto Rico
ContactUsLinkComponent
Phthalic anhydride 99% ACS
Irritant
Health
Flammable
Phthalic anhydride 99% ACS
Certificates
undefined
Irritant
Health
Flammable
Phthalic anhydride 99% ACS

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4100 to 1.4120 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Titration by coupling:
    99.0 to 100.2 %
  • Chloride (Cl):
    ≤0.002 %
  • Sulfate (SO4):
    ≤0.003 %
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results