Order Entry
Puerto Rico
ContactUsLinkComponent
Lithium chloride 99+% ACS
Irritant
Lithium chloride 99+% ACS
New Product
Certificates
undefined
Irritant
Lithium chloride 99+% ACS
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥99 %
  • Loss on drying:
    ≤1.0 % (1 g, 105°C, 2 hrs)
  • Sulfate (SO4):
    ≤100 ppm
  • Barium (Ba):
    ≤30 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤2000 ppm
  • Heavy metals (ICP-OES):
    ≤20 ppm
  • Titrable base:
    ≤0.008 meq/g
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together