Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
 
Ethyl acetate 99.5+% for HPLC
    
New Product
 
undefined
 
 
Ethyl acetate 99.5+% for HPLC
    
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental Certification:
    Chem21 solvent selection guide recommended by default and after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 %
  • GC:
    ≥99.50 %
  • UV:
    at 255 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity:
    ≤0.0015 meq/g
  • Filtered to 0.2 micrometer:
    Filtered