Order Entry
Puerto Rico
ContactUsLinkComponent
Ammonium metavanadate 99.5% for analysis
Toxic
Health
Environment
Ammonium metavanadate 99.5% for analysis
Certificates
undefined
Toxic
Health
Environment
Ammonium metavanadate 99.5% for analysis

Specification Test Results

  • Appearance:
    White to light yellow to light green Crystalline powder
  • Titration with KMnO4:
    ≥99.4 %
  • Chloride (Cl):
    ≤20 ppm
  • Phosphate (PO4):
    ≤50 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Cadmium (Cd):
    ≤10 ppm
  • Cobalt (Co):
    ≤20 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤20 ppm
  • Nickel (Ni):
    ≤20 ppm
  • Zinc (Zn):
    ≤10 ppm

Specification Test Results

Frequently Bought Together