Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
Ammonium hydrogen sulfate 99% for analysis
 
undefined
 
Ammonium hydrogen sulfate 99% for analysis

 

  • Appearance:
    White Crystalline powder or crystals
  • Residue after ignition:
    ≤0.01 % (600°C)
  • Titration with NaOH:
    98.5 to 101.5 %
  • Chloride (Cl):
    ≤0.0002 %
  • Nitrate (NO3):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.0003 %
  • Aluminium (Al):
    ≤0.001 %
  • Arsenic (As):
    ≤0.00002 %
  • Cadmium (Cd):
    ≤0.0005 %
  • Calcium (Ca):
    ≤0.001 %
  • Chromium (Cr):
    ≤0.0005 %
  • Cobalt (Co):
    ≤0.0005 %
  • Copper (Cu):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.0005 %
  • Manganese (Mn):
    ≤0.0005 %
  • Nickel (Ni):
    ≤0.0005 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.005 %
  • Zinc (Zn):
    ≤0.0005 %
  • Heavy metals (as Pb):
    ≤20 ppm
  • Insoluble matter:
    ≤0.005 % (in water)