Order Entry
Puerto Rico
ContactUsLinkComponent
Aluminium potassium sulfate dodecahydrate 99.5% for analysis
Aluminium potassium sulfate dodecahydrate 99.5% for analysis
Certificates
undefined
Aluminium potassium sulfate dodecahydrate 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥99.5 %
  • pH:
    3 to 3.5 (10 % at 20°C)
  • Chloride (Cl):
    ≤50 ppm
  • Ammonium (NH4):
    ≤2000 ppm
  • Arsenic (As):
    ≤2 ppm
  • Iron (Fe):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results