Order Entry
Puerto Rico
ContactUsLinkComponent
Ammonium bromide 99+% for analysis
Irritant
Ammonium bromide 99+% for analysis
Certificates
undefined
Irritant
Ammonium bromide 99+% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Argentometric:
    ≥99.0 % (on dry substance)
  • Loss on drying:
    ≤0.2 % (105°C)
  • Sulfated ash:
    ≤0.05 %
  • pH:
    4.5 to 6.0 (5 % solution)
  • Chloride (Cl):
    ≤0.2 %
  • Bromate (BrO3):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤20 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤2 ppm
  • Nickel (Ni):
    ≤2 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Frequently Bought Together