Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
Barium chloride dihydrate 99+% for analysis
 
undefined
 
Barium chloride dihydrate 99+% for analysis

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥99.0 %
  • Loss on drying:
    14.0 % to 16.0 % (150°C)
  • pH:
    5.2 to 8.2 (5 % at 25°C)
  • Calcium (Ca):
    ≤500 ppm
  • Iron (Fe):
    ≤2 ppm
  • Potassium (K):
    ≤25 ppm
  • Sodium (Na):
    ≤50 ppm
  • Strontium (Sr):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤5 ppm